(2) 7In Led Conversion Lenses 4X10W - Plug-&-Play H4H/L (Black) Pr

  • Mfr # RS-7LEDHLP-5500K-PR

  • Zoro # G1610810


product price: $441.99
/pr
Free Shipping & Returns

Key Features

Light Technology
LED
Features
High Low Beam Configuration With Chrome Reflector; Stepless Thermal Management System Build-In; Rugged Solid LEDs
Material
Die-cast Aluminum, Polycarbonate
Application
Automotive
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-7LEDHLP-5500K-PR
Zoro #
G1610810
UPC #
812867024644
Country of Origin
China

Details

Light Technology
LED
Features
High Low Beam Configuration With Chrome Reflector; Stepless Thermal Management System Build-In; Rugged Solid LEDs
Material
Die-cast Aluminum, Polycarbonate
Application
Automotive
Voltage
12V DC
Item
Automotive Lamp Lens
Lens Material
Polycarbonate
Housing Material
Die Cast Aluminum

Description

Race Sport Lighting’s 7” LED Sealed Beam Conversions provide a sleek style paired with intense LED light output.
Fits the following vehicles:
1997~2006 For Jeep Wrangler TJ 2 Door
2004~2006 For Jeep Wrangler LJ unlimited (4 Door)
2007~2016 For Jeep Wrangler JK 2 Door 2
2007~2016 For Jeep Wrangler Unlimited JK 4 Door
1981-1985 For Jeep CJ-8 Scrambler
1976-1986 For Jeep CJ-7
1997 For Land Rover Defender 90
1995 For Land Rover Defender 90
1995 For Land RoverRange Rover County Classic Sport Utility 4-Door
1997-2015 For Jeep Wrangler
For Land Rover 90/110 1983 to 1991 (including 2.5N/A, 2.5 Turbo, V8)
For Land Rover 90/110 Defender 200 Tdi
For Land Rover 90/110 Defender 300 Tdi
For Land Rover 90/110 Defender Td5
For Land Rover 90/110 Tdci
For Hummer H1 H2
For Lada 4x4 urban Niva
and other service vehicles with 7" sealed beam lens headlights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.