2 Jeep Jk 8W/250Lm Led Smoked Lens Black Taillight Replacements, PR

  • Mfr # RSJ10SLT

  • Zoro # G1594589


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
12V DC
Wattage
8 W
Lumens
250 lm
Reverse Polarity Protection
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSJ10SLT
Zoro #
G1594589
UPC #
814843023665
Country of Origin
China

Details

Item
Tail light Replacement
Lighting Technology
LED
Voltage
12V DC
Wattage
8 W
Lumens
250 lm
Reverse Polarity Protection
No
Lamp Life
30,000 hrs

Description

Upgrade your dull OEM halogen tail lights with the newest in Race Sport Lighting LED technology!
Easy to install with no extra modifications needed, these super bright LED tail lights are a simple yet elegant way to enhance your Jeep’s looks. Light projection from the LEDs are much stronger than normal halogen bulbs, ensuring greater visibility on the road. Weatherproof design and high durability allows for exciting off-road adventures as well!
Specifications:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.