Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2) Lopro 48In Sequential Running Board Switchback Led Strips

  • Mfr # RSSBKIT48

  • Zoro # G1611300


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Universal Fit
Yes
Light Pattern - Vehicle Lighting
Linear
Light Color
White/Amber
Lamp Life
50,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSBKIT48
Zoro #
G1611300
UPC #
817999026818
Country of Origin
China

Details

Item
LED Strip Kit
Voltage
12V DC
Universal Fit
Yes
Light Pattern - Vehicle Lighting
Linear
Light Color
White/Amber
Lamp Life
50,000 hrs
Rating
IP68
Reverse Polarity Protection
No

Description

Race Sport Lighting’s LoPro family of low profile, high intensity, dual function LED products deliver the increased safety your lifestyle demands without forfeiting luxury.
And the newest addition to the LoPro family is no different. Introducing the LoPro Dual Function LED Running Board Light kit for your jeep, truck, or suv.
The RSSBKIT48 and RSSBKIT60 fulfills the call for safety and luxury with its striking big-rig style amber running light function.
The Sequential Turn Signal function engages powerful amber LED’s to let other drivers know what’s coming. So, you can be seen and be safe.
The courtesy light feature illuminates the ground around your vehicle with powerful white light to help really you make an entrance.
Yet there is no need to pick one function over the other, these versatile kits can be customized to your style.
The LoPro dual function running board kits are available in two versions. The RSSBKIT48 with its (2) 48” flexible strips or the RSSBKIT60 (2) 60” flexible strips, to fit virtually any vehicle on or off the road.
Manufactured with the latest in professional grade 5050 LED strip technology to ensure the boldest color presentation and smoothest sequential turn signal pattern.
We then sealed the strip in polymer resin and shielded it within a weatherproof silicone sleeve to deliver IP67 level defense against environmental attack.
and when secured with the included hardware you can be confident that your flexible LoPro LED running board kit, is in it for the long haul just like you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.