Zoro Homepage

3 Position Led Logo Rocker Switch W/ 4-Pins (Traverse)

  • Mfr # RSBLHB3W-1

  • Zoro # G1598089


product price: $36.39
/ea

Key Features

Light Technology
LED
Universal Fit
Yes
Lamp Life
30,000 hrs
Rating
IP66
Light Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSBLHB3W-1
Zoro #
G1598089
UPC #
817999024647
Country of Origin
China

Details

Light Technology
LED
Universal Fit
Yes
Lamp Life
30,000 hrs
Rating
IP66
Light Color
White
Item
Rocker Switch
Reverse Polarity Protection
No

Description

Traverse - 3 Position Way LED Logo Rocker Switch with 4-Pins - Middle Off, Function 1 Up, Function 2 Down

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.