Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30In Blacked Out Series 180W Led Light Bar

  • Mfr # RSBO180

  • Zoro # G1596768


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Wattage
180 W
Universal Fit
Yes
Lumens
10,700 lm
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSBO180
Zoro #
G1596768
UPC #
817999023718
Country of Origin
China

Details

Voltage
12 to 24V DC
Wattage
180 W
Universal Fit
Yes
Lumens
10,700 lm
Color Temperature
6500K
Lamp Life
50,000 hrs
Rating
IP67
Beam Pattern
Combo

Description

Race Sport Lightings Blacked Out Series LED Light Bars are a trademarked product line that gives you extremely high LUX output and a completely black face for those doing away with the chrome. Looking for a light bar that blends perfectly with your Blacked out look? Then look no further, our Blacked Out light bars are made extremely durable and have extremely high light output performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.