Zoro Homepage

3X3In 2-Function Led Cube Style Forward Light (White/Amber)

  • Mfr # RS12KA

  • Zoro # G1585050


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Rating
IP67
Universal Fit
Yes
Lamp Life
50,000 hrs
Light Color
White/Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS12KA
Zoro #
G1585050
UPC #
817999022933
Country of Origin
China

Details

Item
Forward Light
Rating
IP67
Universal Fit
Yes
Lamp Life
50,000 hrs
Light Color
White/Amber

Description

This Dual function Cube light is a better way to outfit your work vehicle with a full featured light that gives you Fog lights, Running Lights and Turn Signal Lighting if you choose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.