3X3In Eco-Light Series Led Hi-Power Flush Mount Style Auxiliary, PR

  • Mfr # RS3X3FECO

  • Zoro # G1589634


product price: $66.75
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3X3FECO
Zoro #
G1589634
UPC #
817999026207
Country of Origin
China

Description

. LED Power: 48W
. Dimensions: 3.0 inch
. Operating Voltage: 10-30V DC
. 16pcs*3w high intensity 3030 LEDs
. Optional Color: Black, White
. Color Temperature: 6000K
. Material: Diecast aluminum housing
. Lens material: PMMA
. COMBO Beam: Pencil + spot
. 30000 hours above life time
. Waterproof rate: IP 67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.