Zoro Homepage

48In Triple Row Led Tailgate Bar (5-Function/3-Color W/ Sequential

  • Mfr # RS120048

  • Zoro # G1613769


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Universal Fit
Yes
IP Rating
IP67
Reverse Polarity Protection
No
Lamp Life
30,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS120048
Zoro #
G1613769
UPC #
817999025101
Country of Origin
China

Details

Item
Tailgate Light Bar
Universal Fit
Yes
IP Rating
IP67
Reverse Polarity Protection
No
Lamp Life
30,000 hrs

Description

In a market full cheap tailgate bars that don't last but a few months, RSL has released an extremely Heavy Duty and durable tailgate light bar that has some amazing features that you will provide maximum safety in your rear, and give an extremely stylish look. This Triple row series light bar has a row of red diodes, amber diodes, and white diodes. The Red diodes are controlled for running and brake. The white diodes function on reverse, and the Amber does a sequential running left and right turn signal. Giving you 3-colors, and 5-functions in an IP68 completely water and dust proof bar. If you are looking for a tailgate light bar that will last in rough environments, and give you maximum functions, look no further.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.