Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X6In Diamond Cut Headlight Conversion Lens - H4 (Pair) Pr

  • Mfr # RS-7012B

  • Zoro # G1616164


product price: $70.15
/pr

Key Features

Height
4"
Width
6"
Material
Glass
Material Details
<ul><li>Glass - Lens</li></ul>
Application/Usage
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-7012B
Zoro #
G1616164
UPC #
811712021746
Country of Origin
China

Dimensions

Height
4"
Width
6"

Details

Item
Headlight Conversion Lenses
Material
Glass
Material Details
<ul><li>Glass - Lens</li></ul>
Application/Usage
Automotive
Product Type
Automotive Lamp Lens
Product Material
Glass
Universal Fit
Yes

Description

Race Sport Lighting's Diamond Cut style lens conversions give you a sleek upgrade to your classic car, without leaving its beauty behind, all with the versatility of todays headlamps.
Replace that sealed beam unit with one of our conversion lenses and pick the lighting options you want.
•Great for upgrading to HID or LED kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.