This item is Discontinued.

Race Sport 6-Strip Motorcycle Accent Strip Lighting Kit (Rgb Multi-Color) RS-6-MOTO-RGB

6-Strip Motorcycle Accent Strip Lighting Kit (Rgb Multi-Color) (Discontinued)

  • Mfr # RS-6-MOTO-RGB
  • Zoro # G1605369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-6-MOTO-RGB
Zoro #
G1605369
UPC #
817363014687
Country of Origin
China

Details

Light Technology
LED
Voltage
12V DC
Includes
Controller; Control Box; Wiring
Color
Black
Shape
Strip
Item
Accent Lighting Kit
Light Color
RGB

Description

The RS-6-MOTO-RGB allows the rider to express themselves through multiple color options, as well as several preset patterns, making the accent lighting as unique as you and your bike. Key Fob Remote Controller which allows for color and pattern change, and is designed for easy stowing and accessibility. Control box and easy click-in connectors and pre-soldered wiring. No need for cutting or splicing. Make a statement. Light up your bike inside and out with these versatile LED accent kits, available in single color and RGB multi-color options. Kit Contains: (6) Strips of high-power 5050 LEDs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.