Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Race Sport 60In Standard Led Tailgate Bar (4-Function/2-Color) RS-60-LEDBAR-S

60In Standard Led Tailgate Bar (4-Function/2-Color) (Discontinued)

  • Mfr # RS-60-LEDBAR-S
  • Zoro # G1598113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-60-LEDBAR-S
Zoro #
G1598113
UPC #
817363015301
Country of Origin
China

Dimensions

Length
60 in

Details

Item
Tailgate Bar
Lighting Technology
LED
Bulb Shape
Bar
Material
Polymer
Voltage
12V DC
Color
Black
Features
Water Resistance
Light Color
Red
IP Rating
IP66
Placement
Truck Exterior

Description

60in Standard 5-Function LED Tailgate Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.