Zoro Homepage

6.5In Eco-Light Series 36W Led Light Bar W/ 3D Reflector Optics

  • Mfr # RS36

  • Zoro # G1598070


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Voltage
9 to 16V DC
Lumens
2340 lm
Wattage
36 W
Lamp Life
50,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS36
Zoro #
G1598070
UPC #
814843021791
Country of Origin
China

Details

Light Technology
LED
Voltage
9 to 16V DC
Lumens
2340 lm
Wattage
36 W
Lamp Life
50,000 hrs
Current Drawn
2.8 A
Rating
IP67
Color Temperature
6500K
Universal Fit
Yes
Reverse Polarity Protection
Yes
Beam Pattern
Combo

Description

Race Sport Lighting's ECO-Light series LED light bars feature proprietary optics for unmatched light output, all at an economical price point making them our premier entry level LED bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.