
9004 Pnp Series Plug-N-Play Led Direct Oem Replacement Bulbs (Pair) Pr
Mfr # RSPNP9004
Zoro # G1585078
product price: $77.21
/pr
Free Shipping & Returns
Key Features
Light Technology
LED
Voltage
9 to 32V DC
Color Temperature
6000K
Lumens
4420 lm
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSPNP9004
Zoro #
G1585078
UPC #
817999025651
Country of Origin
China
Details
Light Technology
LED
Voltage
9 to 32V DC
Item
Replacement Bulb Kit
Color Temperature
6000K
Lumens
4420 lm
Universal Fit
Yes
Lamp Life
50,000 hrs
Rating
IP67
Light Intensity
5480 lux
Reverse Polarity Protection
Yes
Description
This new technology from Race Sport Lighting brings direct fit LED replacement driving lights to the market that have the same size base, length, and overall size as the halogen bulbs they are replacing, but with the power and efficiency of LED. There are no fans or drivers necessary on these bulbs. Simply un-plug your halogen bulbs and plug these in and go.
• NOTE - Newer vehicles may need optional In-Line CANBUS decoders to interface correctly
• NOTE - Newer vehicles may need optional In-Line CANBUS decoders to interface correctly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.