
Colorsmart 4-Led Rock Light Kit (Rgb Multi-Color W/ Black Housings)
Mfr # RSLD4KITCS
Zoro # G1603031
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Universal Fit
Yes
Rating
IP68
Light Color
RGB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSLD4KITCS
Zoro #
G1603031
UPC #
814843029988
Country of Origin
China
Details
Light Technology
LED
Universal Fit
Yes
Rating
IP68
Light Color
RGB
Description
*Create a Super Glow effect on the ground with these luxurious and bright rock lights
*Bluetooth Smart phone controlled
*Mounts easily under any wheel wells, body frames, engine compartments, and virtually anything on your vehicle.
*RGB Multicolor selections with many patterns
*Waterproof IP68 LED technology
*Input to Brain= 12 Volts
*Output of Brain to Pods = 5 Volts
CAUTION - DO NOT POWER UP CONTROLLER TO PODS UNLESS ALL PODS ARE CONNECTED. FAILURE TO FOLLOW THIS WARNING AND NOT WIRE ALL THE PODS WILL RESULT IN POD FAILURE. THE BRAIN NEEDS ALL THE PODS CONNECTED TO BALANCE THE VOLTAGE DISTRIBUTION.
*Bluetooth Smart phone controlled
*Mounts easily under any wheel wells, body frames, engine compartments, and virtually anything on your vehicle.
*RGB Multicolor selections with many patterns
*Waterproof IP68 LED technology
*Input to Brain= 12 Volts
*Output of Brain to Pods = 5 Volts
CAUTION - DO NOT POWER UP CONTROLLER TO PODS UNLESS ALL PODS ARE CONNECTED. FAILURE TO FOLLOW THIS WARNING AND NOT WIRE ALL THE PODS WILL RESULT IN POD FAILURE. THE BRAIN NEEDS ALL THE PODS CONNECTED TO BALANCE THE VOLTAGE DISTRIBUTION.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.