
Colorsmart 6-Pod Rgb+W Led Rock Light Kit (Rgb+White Multi-Color)
Mfr # RS6PRGBW
Zoro # G1590693
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Lamp Life
30,000 hrs
Rating
IP68
Wattage
72 W
Light Color
RGB; White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS6PRGBW
Zoro #
G1590693
UPC #
817999026474
Country of Origin
China
Details
Voltage
12V DC
Item
Rock Light Kit
Lamp Life
30,000 hrs
Rating
IP68
Wattage
72 W
Light Color
RGB; White
Current Drawn
1.25 A
Reverse Polarity Protection
No
Light Pattern
Flood
Description
Even better than RGB Rock Lights, are RGB+W Rock Light Kits! Enjoy our super durable rock lights kits now with a 4th LED Diode on the circuit board to enjoy a pure white hi power diode! Kits available in 4, 6, 8 and now 12 piece rock light kits. All kits are controlled by our Bluetooth Smart Phone application and Color Wheel options!
All Lights, Hardware and instructions included in the kit to complete the job. Some longer vehicles may need extension cables.
All Lights, Hardware and instructions included in the kit to complete the job. Some longer vehicles may need extension cables.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.