Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorsmart Bluetooth Rgb Multi-Color Controller W/ 3-Cmos Output

  • Mfr # RSBHT01

  • Zoro # G1605183


product price: $53.15
/ea

Key Features

Voltage
12 to 24V DC
Lamp Life
30,000 hrs
Rating
IP65
Universal Fit
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSBHT01
Zoro #
G1605183
UPC #
817999020106
Country of Origin
China

Details

Voltage
12 to 24V DC
Lamp Life
30,000 hrs
Rating
IP65
Universal Fit
Yes

Description

Race Sport Lighting’s Universal RGB LED add-on Bluetooth controller gives you smart phone capability for all of your favorite Race Sport RGB lights!
Use this Bluetooth controller to control multiple zones of RGB LED strips that will be linked and controlled via a Bluetooth enabled smartphone device (One controller required per zone). RGB strips can be set to one of 12 different preset colors or an infinite amount using the color wheel. The controller can also adjust light patterns, speed, fading, brightness, play/pause functions, sound activation, and the ability to turn the system ON and OFF. The synchronization function allows a single smartphone to operate one or more user configurable controllers as well. Maximum load is 16 feet of continuous strip & 50ft. of non-continuous strip segments per controller. Can only be used with a Bluetooth enabled smartphone or tablet, standalone remotes are not available. Use the free app 'Happy Lighting' on Android or iOS.
The driver should adjust the controller only when the vehicle is stopped. Only a vehicle passenger should adjust the controller while the vehicle is moving. It is your responsibility to comply with all traffic laws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.