Colorsmart Jeep Jk 7In Headlight & 4In Foglight Complete Kit

  • Mfr # RS3037050

  • Zoro # G1589059


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Light Color
RGB
Voltage
12V DC
Reverse Polarity Protection
No
Lamp Life
30,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3037050
Zoro #
G1589059
UPC #
817999022810
Country of Origin
China

Details

Light Color
RGB
Voltage
12V DC
Reverse Polarity Protection
No
Lamp Life
30,000 hrs
Item
Headlight and Foglight Kit

Description

Fits the following vehicles:
1997~2006 For Jeep Wrangler TJ 2 Door
2004~2006 For Jeep Wrangler LJ unlimited (4 Door)
2007~2016 For Jeep Wrangler JK 2 Door 2
2007~2016 For Jeep Wrangler Unlimited JK 4 Door
1997-2015 For Jeep Wrangler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.