Zoro Homepage

D2 6K Oem Factory Hid Replacement Bulbs Pr

  • Mfr # D2-6K-SB-RB

  • Zoro # G1616934


product price: $25.99
/pr

Key Features

Application
Vehicle
Color Temperature
10340.3°F
Bulb Type
D2
Series
5050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2-6K-SB-RB
Zoro #
G1616934
UPC #
817363014182
Country of Origin
China

Details

Application
Vehicle
Item
Replacement Bulb
Color Temperature
10340.3°F
Bulb Type
D2
Series
5050

Description

Our OEM HID replacement bulbs are sold in pairs and readily available in a variety of bases and Kelvin color ratings. Keep your vehicle safe with the increased vision our lighting provides.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.