Zoro Homepage

D4 6K Oem Factory Hid Replacement Bulbs Pr

  • Mfr # D4-6K-SB-RB

  • Zoro # G1612822


product price: $44.35
/pr

Key Features

Light Technology
Xenon HID
Application
Vehicle
Standards
D4
Universal Fit
No
Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4-6K-SB-RB
Zoro #
G1612822
UPC #
817363014205
Country of Origin
China

Details

Light Technology
Xenon HID
Application
Vehicle
Standards
D4
Universal Fit
No
Rating
IP67
Color Temperature
6000K
Item
HID
Wattage
35 W
Lamp Life
5000 hrs
Package Type
OEM

Description

Our OEM HID replacement bulbs are sold in pairs and readily available in a variety of bases and Kelvin color ratings. Keep your vehicle safe with the increased vision our lighting provides.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.