Zoro Homepage

H9 Pnp Series Plug-N-Play Led Direct Oem Replacement Bulbs (Pair) Pr

  • Mfr # RSPNPH9

  • Zoro # G1580184


product price: $61.29
/pr

Key Features

Light Technology
LED
Voltage
9 to 32V DC
Lumens
4420 lm
Lamp Life
50,000 hrs
Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPNPH9
Zoro #
G1580184
UPC #
817999025712
Country of Origin
China

Details

Light Technology
LED
Voltage
9 to 32V DC
Lumens
4420 lm
Lamp Life
50,000 hrs
Item
Replacement Bulb Kit
Rating
IP67
Universal Fit
Yes
Color Temperature
6000K
Reverse Polarity Protection
Yes
Light Intensity
5480 lux

Description

This new technology from Race Sport Lighting brings direct fit LED replacement driving lights to the market that have the same size base, length, and overall size as the halogen bulbs they are replacing, but with the power and efficiency of LED. There are no fans or drivers necessary on these bulbs. Simply un-plug your halogen bulbs and plug these in and go.
• NOTE - Newer vehicles may need optional In-Line CANBUS decoders to interface correctly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.