Hd Series 4.3In 35W/5,000Lm Round Cree Led Spot Light (Each)

  • Mfr # RS-4CREE-35W

  • Zoro # G1608640


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Watts
35 W
Features
Durable, Combination Spot and Flood Optics; Durable Spotlights, Built To Last
Voltage
30V DC
Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-4CREE-35W
Zoro #
G1608640
UPC #
811712024006
Country of Origin
China

Dimensions

Light Size
4.3 in

Details

Light Technology
LED
Watts
35 W
Features
Durable, Combination Spot and Flood Optics; Durable Spotlights, Built To Last
Voltage
30V DC
Rating
IP67
Lamp Life
50,000 hr
Light Output
5000 lumens
Color Temperature
6500K
Average Bulb Life
5.7 yr
Item
Spot Light
Shape
Circle
Number of LEDs
7
Series
CREE

Description

Race Sport Lighting's 4.3" Round 35W CREE LED spot light offers an almost unparalleled amount of light output out of a, comparably, smaller housing.
• 35W/5,000LM (5W per diode)
• 50,000 hour lifetime
• 6,500 Kelvin color
• Combination spot and flood optics
• Durable spotlights, built to last
• Also sold in pairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.