Hd Series 4.3In 35W/5,000Lm Round Cree Led Spot Light (Pair) Pr

  • Mfr # RS-4CREE-35W-2

  • Zoro # G1612472


product price:  $284.99
/pr
Free Shipping & Returns

Key Features

Bulb Shape
Circle
Height
4.30"
Features
Durable
Voltage
9 to 32V DC
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-4CREE-35W-2
Zoro #
G1612472
UPC #
811712024150
Country of Origin
China

Dimensions

Height
4.30"
Diameter
4.3 in

Details

Bulb Shape
Circle
Features
Durable
Voltage
9 to 32V DC
Color Temperature
6500K
Universal Fit
Yes
Lamp Type
LED
Lamp Life
5.7 Year
Rating
IP67
Lumens
5000 lm
Item
Car Decorative Light
Current Drawn
1.9 to 23.8 A
Wattage
35 W
Product Line
CREE
Beam Pattern
Combo
Reverse Polarity Protection
No

Description

Race Sport Lighting's 4.3" Round 35W CREE LED spot light offers an almost unparalleled amount of light output out of a, comparably, smaller housing.
• 35W/5,000LM (5W per diode)
• 50,000 hour lifetime
• 6,500 Kelvin color
• Combination spot and flood optics
• Durable spotlights, built to last
• Also sold individually

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.