Zoro Homepage

Hydroblast 1-Pod Underwater 60W Led Lighting System (Rgb Multi-Color)

  • Mfr # MSUWL60RGB

  • Zoro # G1583599


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Voltage
9 to 32V DC
Light Color
RGB
Current Drawn
2.9 A
Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSUWL60RGB
Zoro #
G1583599
UPC #
817999026368
Country of Origin
China

Details

Light Technology
LED
Voltage
9 to 32V DC
Light Color
RGB
Current Drawn
2.9 A
Wattage
60 W
Universal Fit
Yes
Rating
IP68
Lumens
725 to 2876 lm
Lamp Life
50,000 hrs
Reverse Polarity Protection
No

Description

Stainless Steel Dual Pod 60W LED Underwater Light (RGB)
Marine Sport Lighting Stainless Steel LED Underwater boat lights function as transom lights and are also great for dock lighting. Use this durable LED boat light to add color to your wake, attract fish, or for nighttime swimming and diving. The LED housing is vibration and shock-resistant and is made from a solid piece of 316 marine-grade stainless steel with a shatterproof polycarbonate lens. These IP68-rated LED lights are completely waterproof, and intended exclusively for underwater use. The 60-Watt underwater LED boat light is designed to last 50,000 hours, operates within a wide 9-32V DC range, and uses High-Powered Cree LEDs. Installation hardware is included for surface-mounting on a variety of transom types.
Beam Angle: 180°
Dimmable: No
Wire Gauge: 16
Water Resistance: Waterproof IP68
LED Type: Cree
LED Lifetime: 50000 Hours
Lens: Clear Polycarbonate
Mount Type: Surface
Operating Temperature:-30~+50 °C
Operating Voltage: 9-32 VDC
Wattage: 60W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.