This item is Discontinued.

Race Sport Jeep Wrangler JL/JT GladiatorLED Door Valet Fender Courtesy Light PR RSJLJTFCL

Jeep Wrangler JL/JT GladiatorLED Door Valet Fender Courtesy Light PR (Discontinued)

  • Mfr # RSJLJTFCL
  • Zoro # G605629719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSJLJTFCL
Zoro #
G605629719
UPC #
810077230923
Country of Origin
China

Description

Allow us to introduce the new Jeep Wrangler JL Fender Courtesy Light system..
Tech Data Detail :
Jeep Wrangler JL Fender Courtesy Light
Design:Jeep Wrangler JL Fender Courtesy Light
Voltage : 12V DC
Power : 36W
Fitment:Jeep Wrangler JL 2018+
Features :
- Installs in Factory Position
- 36W High Power White LED
- Plug and Play installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.