Zoro Homepage

Led Rocker Switch Style 2-Port Usb Charge Panel W/ Blue Radiance

  • Mfr # RSRSUSBB

  • Zoro # G1589914


product price: $30.99
/ea

Key Features

Voltage
12V DC
Lamp Life
10,000 hrs
Light Color
Blue
Wattage
Less than 1 W
Universal Fit
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRSUSBB
Zoro #
G1589914
UPC #
814843027809
Country of Origin
China

Details

Voltage
12V DC
Lamp Life
10,000 hrs
Light Color
Blue
Wattage
Less than 1 W
Universal Fit
Yes
Rating
IP66
Item
Rocker Switch

Description

Race Sport Lighting's rocker style 2-Port USB charge panel with a water resistant rubber cover works great as a replacement or extra 12V DC USB chargers in cars, motorhomes, or any other application. This USB panel easily installs in industry standard panel cutouts with the included rubber gasket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.