
Led Rocker Switch W/ White Led Radiance (Bumper Light Bar)
Mfr # RSLJ3W
Zoro # G1618142
product price: $34.15
/eaKey Features
Rating
IP66
Lamp Life
30,000 hrs
Light Color
White
Reverse Polarity Protection
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSLJ3W
Zoro #
G1618142
UPC #
814843027441
Country of Origin
China
Details
Item
Rocker Switch
Rating
IP66
Lamp Life
30,000 hrs
Light Color
White
Reverse Polarity Protection
No
Description
Race Sport Lighting's single-pole, single-throw (SPST) LED Rocker Switches let you quickly control your lights on your off-road vehicle, truck, ATV, UTV, or boat.
The switch also features two independently powered LED indicators, and easily installs in industry standard panel cutouts with the included rubber gasket.
The switch also features two independently powered LED indicators, and easily installs in industry standard panel cutouts with the included rubber gasket.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.