
Led Rocker Switch W/ White Led Radiance (Driving Lights)
Mfr # RSLJ7W
Zoro # G1617923
product price: $25.85
/eaKey Features
Light Technology
LED
Light Color
White
Lamp Life
30,000 hrs
Universal Fit
Yes
Rating
IP66
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSLJ7W
Zoro #
G1617923
UPC #
814843027458
Country of Origin
China
Details
Light Technology
LED
Light Color
White
Lamp Life
30,000 hrs
Universal Fit
Yes
Item
Rocker Switch
Rating
IP66
Reverse Polarity Protection
No
Description
Race Sport Lighting's single-pole, single-throw (SPST) LED Rocker Switches let you quickly control your lights on your off-road vehicle, truck, ATV, UTV, or boat.
The switch also features two independently powered LED indicators, and easily installs in industry standard panel cutouts with the included rubber gasket.
The switch also features two independently powered LED indicators, and easily installs in industry standard panel cutouts with the included rubber gasket.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.