12pc Ultra Bright White 14000 Lumen LED Rock Light Crawler Kit with Seven Fade, Strobe Patterns

  • Mfr # ULTRA12WK

  • Zoro # G812016913


product price:  $255.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Metal
Height (In.)
0.6 in
Color Temperature
6,000K
Width
1.35 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTRA12WK
Zoro #
G812016913
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
0.6 in
Width
1.35 in
Length
2.5 in

Details

Item
Underbody Light Kit
Material
Metal
Color Temperature
6,000K

Description

Introducing the ULTRA12WK 12pc Ultra Bright White LED Rock Light Crawler Kit from Race Sport Lighting, the pinnacle of off-road lighting technology. With an astounding 14,000 lumens of brilliant white light output, this kit redefines the standard for unparalleled brightness, ensuring maximum visibility on even the most challenging trails. Featuring seven impressive fade and strobe patterns, the ULTRA12WK adds a dynamic flair to your off-road adventures, allowing you to customize your lighting experience to match any mood or setting. Whether you're conquering rugged terrain or showcasing your vehicle at a nighttime event, this kit delivers versatility and style that commands attention. Engineered for durability and reliability, the ULTRA12WK is built to withstand the toughest conditions. Its rugged construction ensures resilience against vibrations, impacts, and harsh weather elements, making it a trusted companion for all your outdoor excursions. Designed for hassle-free installation and ease of use, this 12-piece kit seamlessly integrates into your vehicle setup. With flexible mounting options and straightforward wiring, you can have your lights installed quickly and efficiently, ready to illuminate the path ahead with confidence and precision. Illuminate your off-road adventures with the power and versatility of the ULTRA12WK 12pc Ultra Bright White LED Rock Light Crawler Kit from Race Sport Lighting. Experience unrivaled brightness, dynamic lighting effects, and rugged durability that elevate your driving experience to new heights. Choose the ULTRA12WK and light up the night with style and confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.