20-23 Chevy Gmc 2500 3500 Blacked Out Bolt On Hitch Bar Reverse Light Kit, 2PK

  • Mfr # GMHB20UP

  • Zoro # G806629754


product price:  $942.99
/pk 2, $471.50/ea
Free Shipping & Returns

Key Features

Voltage
10-30VDC
Wattage
60 watts
Lumens
5,750lm
Application
Vehicle Specific
Color Temperature
5,700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMHB20UP
Zoro #
G806629754
UPC #
810077231722
Country of Origin
United States

Details

Voltage
10-30VDC
Wattage
60 watts
Lumens
5,750lm
Application
Vehicle Specific
Color Temperature
5,700K

Description

New 2020-CURRENT GM/Chevy 2500/3500 HD Hitch Bar Lighting Kit is an amazing new patent pending solutions for your vehicleWith all the light options on the market today, none offer an OEM look while meeting the demands of Heavy Duty Trucks like this solutionImagine a kit that is vehicle specific and installs in a short time, and gives you the reverse light you need seamlessly in the hitch location where it is strongest and makes the most senseLook no further, our solution does just that for your HD truck.
ALL HITCH BARS ARE PATENTED
WHY USE OUR HITCH BARS
270 degree illumination provides unparalleled light coverage.
Bolt-On Installation is easy
No permanent modifications
Clean OEM look.
Anytime light Upgrades possible
Durable (made from same steel as hitch)
SPECIFICATIONS:
-3X3" 3/16 STEEL TUBE FRAMED CONSTRUCTION TO MATCH THE DIMENSIONS OF THE STOCK HITCH FRAME
-SATIN BLACK POWDER COATED FOR DURABILITY
-3D PRINTED CARBON REINFORCED ENDCAPS DUAL SIDED
-47 DEGREE DOWN ANGLED MARINE GRADE SIDE LIGHTS TO LIGHT UP THE "GROUND TO TIRE" AREA AROUND THE REAR WHEELS
-LOADED WITH RACE SPORT LIGHTING ROADRUNNER BLACKED OUT SERIES HIGH POWER FLOOD LIGHT with Heated Lens to melt Snow and Ice
-1 BOLT INSTALLATION HARDWARE INCLUDED
-EASY TO INSTALL -2 PIN HARNESS CONNECTORS ON EACH LIGHT AND A 25' HARDWIRE HARNESS FOR A NO SPLICE INSTALLATION ( INSTALLATION HARNESS INCLUDED)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.