2021-2022 Ford F150 Hitch Bar Reverse 7in LED Flood Lighting Heavy Duty Bolt-On Blacked Out Kit
- Mfr # F150HB21UP
- Zoro # G722627261
product price:Â
$
1,093.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
Voltage Rating
10 to 30 V
Wattage
60 W
Light Color
White
Housing Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F150HB21UP
- Zoro #
- G722627261
- UPC #
- -
- Country of Origin
- United States
Details
- Housing Color
- Black
- Voltage Rating
- 10 to 30 V
- Wattage
- 60 W
- Light Color
- White
- Housing Shape
- Rectangular
- Installation Type
- Bolt-On
- Mount Location
- Reverse Hitch Mounted
- Housing Material
- Steel
- Bulb Type
- LED
- Number Of Lights
- 2
- Housing Finish
- Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.