8pc Ultra Bright White 10000 Lumen LED Rock Light Crawler Kit with Seven Fade and Strobe Patterns

  • Mfr # ULTRA8WK

  • Zoro # G412016917


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Height (In.)
0.6 in
Color Temperature
6,000K
Length
2.5 in
Width
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTRA8WK
Zoro #
G412016917
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
0.6 in
Length
2.5 in
Width
1.35 in

Details

Item
Underbody Light Kit
Material
Metal
Color Temperature
6,000K

Description

Introducing the ULTRA8WK 8pc Ultra Bright White LED Rock Light Crawler Kit from Race Sport Lighting, the ultimate lighting solution to illuminate your off-road journey like never before. With an astounding 10,000 lumens of brilliant white light output, this kit sets the bar for exceptional brightness, ensuring unparalleled visibility on even the most rugged trails. Equipped with seven impressive fade and strobe patterns, the ULTRA8WK adds a dynamic touch to your off-road adventures, allowing you to customize your lighting experience to suit any mood or occasion. Whether you're cruising through the wilderness or showcasing your vehicle at a nighttime event, this kit offers versatility and style that stands out from the crowd. Built to withstand the harshest conditions, the ULTRA8WK is engineered for durability and reliability. Its rugged construction ensures resilience against vibrations, impacts, and extreme weather, making it a dependable companion for all your outdoor escapades. Illuminate your off-road adventures with the power and versatility of the ULTRA8WK 8pc Ultra Bright White LED Rock Light Crawler Kit from Race Sport Lighting. Elevate your driving experience with unrivaled brightness, dynamic lighting effects, and rugged durability. Choose the ULTRA8WK and light up the night with style and confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.