NEW - D3 8000 Lumen D Series Projector Compliant OEM Canbus

  • Mfr # RSDSD3V2

  • Zoro # G605629696


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Rating
IP65
Lamp Life
50,000 hrs
Lumens
9000 lm
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSDSD3V2
Zoro #
G605629696
UPC #
810077230183
Country of Origin
China

Details

Light Technology
LED
Rating
IP65
Lamp Life
50,000 hrs
Lumens
9000 lm
Voltage
12V DC
Color Temperature
6000K
Universal Fit
Yes
Light Intensity
5000 lux
Beam Pattern
Linear
Reverse Polarity Protection
No

Description

Now replace those D-series OEM bulbs with LED techNology that performs to the Max. In the past, HID D-Series bulbs were your only option, but Now our D Series LED bulb line up gives you more options for premium replacement performance in your vehicle.
Voltage range:DC9-16V
Work power:43W+/-2W
Lumen: 8,000LM per pair
LED Quantity:4PCS per pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.