Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Socket-Sized Dual Voltage Gauge W/ Red Digital Led Display

  • Mfr # RS50888

  • Zoro # G1579931


product price: $46.85
/ea

Key Features

Lamp Life
10,000 hrs
Rating
IP66
Universal Fit
Yes
Wattage
Less than 1 W
Light Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS50888
Zoro #
G1579931
UPC #
817999023268
Country of Origin
China

Details

Lamp Life
10,000 hrs
Rating
IP66
Universal Fit
Yes
Wattage
Less than 1 W
Light Color
Red
Item
Rocker Switch

Description

Marine Sport Lighting's Digital voltmeter fits into any round socket panel and allows you to monitor auxillary power that you are running in your boat. The LED digital voltmeter is easy to see at night and can warn you early of any voltage fluctuation in your auxiallary systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.