This item is Discontinued.

Race Sport Stealth Series 32In 150W/12,840Lm Single Row Led Light Bar RS-HD-SR30

Stealth Series 32In 150W/12,840Lm Single Row Led Light Bar (Discontinued)

  • Mfr # RS-HD-SR30
  • Zoro # G1606784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-HD-SR30
Zoro #
G1606784
UPC #
811712026260
Country of Origin
China

Dimensions

Light Size
30 in

Details

Light Technology
LED
Watts
150 W
Voltage
32V DC
Features
Durable, Compact Design, Heavy Duty, Single-Row Hi-Power LED Design; Durable, Heavy Duty Bars, Built To Last; Slim, Compact Design
Item
Light Bar
Light Output
14500 lumens
Average Bulb Life
5.7 yr
Shape
Bar
Color Temperature
6500K
Lamp Life
50,000 hr
Series
CREE

Description

Shine bright under the radar with these High-Powered single row LED light bars
These bars will take punishment and never let you down
• 150W/12,840 LM (5W per diode)
• Combination Flood/Spot Optics
• 11.9 Amps
• 50,000 hour lifetime
• 6,500 Kelvin color
• 12V-32V capable
• IP68 Waterproof Rated
• Bar Height: 2.54" (64.5mm)
• Mounted Height (Level to Mounting Surface): 4.32" (109.75mm)
• Bar Measures 32" End to End w/ Brackets
• Lens Measures 30" End to End
• Mount to Mount measurement is 35"
• Super efficient LED driver
• Special optics improve light projection
• Perfect for off-road, emergency, and public use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.