Street Series 22In 120W/7,800Lm Led Light Bar W/ Harness

  • Mfr # RS-LED-120W

  • Zoro # G1611109


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
Bar
Height
6"
Material
Aluminum
Standards
IP66
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-LED-120W
Zoro #
G1611109
UPC #
817363011044
Country of Origin
China

Dimensions

Height
6"
Width
24"
Light Size
22"

Details

Bulb Shape
Bar
Material
Aluminum
Standards
IP66
Color
Black
Voltage
12 to 24V DC
Features
Durable
Universal Fit
Yes
Light Color
White
Light Output
7800 lm
Current Drawn
9.5 A
Lamp Type
LED
Light Placement - Vehicle Lighting
Car Exterior
Item
Car Decorative Light
Lamp Life
50,000 hrs
Color Temperature
6500K
Product Line
STEALTH
Maximum Power Consumption
120 W
Beam Pattern
Combo
Reverse Polarity Protection
Yes

Description

Raise the bar with our Street Series CREE Light Bars

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.