Street Series 3X4In 24W 6-Led Cree Cube Spot Light W/ Amber Cover
- Mfr # RS6L24WC
- Zoro # G1614119
product price:
$
66.49
/ea
Key Features
Light Technology
LED
Color Temperature
6500 K
Lumens
2400 lm
Voltage
9V DC to 24V DC
Lamp Life
50,000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS6L24WC
- Zoro #
- G1614119
- UPC #
- 812867027447
- Country of Origin
- China
- Light Technology
- LED
- Color Temperature
- 6500 K
- Lumens
- 2400 lm
- Voltage
- 9V DC to 24V DC
- Lamp Life
- 50,000 hrs
- Rating
- IP67
- Wattage
- 24 W
- Universal Fit
- Yes
- Beam Pattern
- Spot
- Reverse Polarity Protection
- No
Description
Sporting the low profile of our popular Cube style spots with an additional 2 LEDs, these 6-LED spots give you more bang for your buck while taking up next to no additional space.
• Applications: Engineering vehicles: excavator, dozer, road roller, bulldozer, crane and mining truck etc. Specialized vehicles: fire engine, police cars, rescue vehicle, communication vehicle, military command vehicle etc. Off-Road vehicles: UTV, Sand rails, Buggies, ATVs, SUV, truck, Fork lift, trains, boat, bus, and tanks!
• Applications: Engineering vehicles: excavator, dozer, road roller, bulldozer, crane and mining truck etc. Specialized vehicles: fire engine, police cars, rescue vehicle, communication vehicle, military command vehicle etc. Off-Road vehicles: UTV, Sand rails, Buggies, ATVs, SUV, truck, Fork lift, trains, boat, bus, and tanks!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.