Shop RACE SPORT
See all product information
Create Account
Street Series 4In Round Led Spot Lights 24W/1,560Lm (Pair) Pr
- Mfr # RS-24W-R-2
- Zoro # G1592811
product price:
$
66.75
/pr
Key Features
Light Technology
LED
Color Temperature
6500 K
Lumens
1560 lm
Voltage
9V DC to 24V DC
Universal Fit
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-24W-R-2
- Zoro #
- G1592811
- UPC #
- 817363014939
- Country of Origin
- China
- Light Technology
- LED
- Color Temperature
- 6500 K
- Lumens
- 1560 lm
- Voltage
- 9V DC to 24V DC
- Universal Fit
- Yes
- Lamp Life
- 50,000 hrs
- Wattage
- 24 W
- Reverse Polarity Protection
- No
Description
Great as an off road work light, these 4" Round LED spots let out almost 2,000 Lumens of light output, more than enough for any purpose.
• 24W/1,560LM (3W per diode)
• 50,000 hour lifetime
• 6,500 Kelvin color
• Combination spot and flood optics
• Durable spotlights, built to last
• Also sold individually
• 24W/1,560LM (3W per diode)
• 50,000 hour lifetime
• 6,500 Kelvin color
• Combination spot and flood optics
• Durable spotlights, built to last
• Also sold individually
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.