Street Series 8In 36W/2,340Lm Led Light Bar W/ Harness

  • Mfr # RS-LED-36W

  • Zoro # G1615920


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Watts
36 W
Features
Water Proof, Dust Proof, Durable
Width
10 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-LED-36W
Zoro #
G1615920
UPC #
817363011068
Country of Origin
China

Dimensions

Width
10 in
Height
6 in
Depth
6 in
Light Size
8 in

Details

Light Technology
LED
Watts
36 W
Features
Water Proof, Dust Proof, Durable
Color
Black
Light Output
2340 lumens
Color Temperature
6500K
Housing Material
Aluminum
Light Color
White
Shape
Bar
Rating
IP66
Light Placement - Vehicle Lighting
Car Exterior
Lamp Life
50,000 hr
Item
Light Bar
Series
Street

Description

Raise the bar with our Street Series CREE Light Bars

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.