Zoro Homepage

Super-Bright 8-Pod Led Bed Rail Lighting Kit W/ Toggle Switch (White)

  • Mfr # RSBRW

  • Zoro # G1615878


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Voltage
12V DC
Lamp Life
30,000 hrs
Light Color
White
Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSBRW
Zoro #
G1615878
UPC #
814843026475
Country of Origin
China

Details

Light Technology
LED
Voltage
12V DC
Lamp Life
30,000 hrs
Light Color
White
Rating
IP67
Universal Fit
Yes
Reverse Polarity Protection
No

Description

Race Sport Lighting’s Super-Bright 8-Pod LED Truck Bed Lighting Kit illuminates the entire bed of your truck with a flip of a switch, allowing you to easily work after. This truck bed lighting system includes two separate strands of 4 pods with six 5050 SMD LEDs per pod, giving you a total of 8 pods and 48 ultra-bright cool white LEDs.
Each 1.4-inch square pod is 100% waterproof and only .20 of an inch thick, making them extremely easy to hide. Unlike the competition, Race Sport Lighting's uses this smaller pod to avoid hanging below the bedrails. Each truck bed light strand includes 2 feet of wire between each pod. Each pod is effortlessly mounted under your bedrails using either the included 3M tape or screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.