Zoro Homepage

Terminator Series 9012 Fanless Led Conversion Headlight Kit

  • Mfr # 9012TLED

  • Zoro # G1610223


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Voltage
12V DC
Lamp Life
50,000 hrs
Universal Fit
Yes
Wattage
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9012TLED
Zoro #
G1610223
UPC #
817999024081
Country of Origin
China

Details

Light Technology
LED
Voltage
12V DC
Lamp Life
50,000 hrs
Universal Fit
Yes
Wattage
50 W
Item
Headlight Kit
Color Temperature
6000K
Lumens
4748 lm
Current Drawn
3.6 A
Rating
IP67
Light Intensity
5614 lux
Reverse Polarity Protection
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.