Zoro Homepage

Terminator Series H3 Fanless Led Conversion Headlight Kit

  • Mfr # H3TLED

  • Zoro # G1610460


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Wattage
50 W
Color Temperature
6000K
Lighting Technology
LED
Lamp Life
50,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3TLED
Zoro #
G1610460
UPC #
817999024050
Country of Origin
China

Details

Voltage
12V DC
Item
Headlight Kit
Wattage
50 W
Color Temperature
6000K
Lighting Technology
LED
Lamp Life
50,000 hrs
Current Drawn
3.6 A
Rating
IP67
Reverse Polarity Protection
Yes
Light Intensity
5614 lux
Maximum Brightness
4748 lm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.