Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminator Series H8 Fanless Led Conversion Headlight Kit

  • Mfr # H8TLED

  • Zoro # G1591518


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Voltage
12V DC
Lumens
4748 lm
Lamp Life
50,000 hrs
Wattage
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8TLED
Zoro #
G1591518
UPC #
811712027649
Country of Origin
China

Details

Light Technology
LED
Voltage
12V DC
Lumens
4748 lm
Item
Headlight Kit
Lamp Life
50,000 hrs
Wattage
50 W
Color Temperature
6000K
Current Drawn
3.6 A
Rating
IP67
Universal Fit
Yes
Reverse Polarity Protection
Yes
Light Intensity
5614 lux

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.