Zoro Homepage

V2 DRIVE Series H4 2 500 LUX Driverless

  • Mfr # H4LEDDSV2

  • Zoro # G106005708


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lumens
4960 lm
Rating
IP67
Voltage
12V DC
Lamp Life
50,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4LEDDSV2
Zoro #
G106005708
UPC #
817999029819
Country of Origin
China

Details

Light Technology
LED
Lumens
4960 lm
Rating
IP67
Voltage
12V DC
Lamp Life
50,000 hrs
Universal Fit
Yes
Color Temperature
6000K
Beam Pattern
Directional
Reverse Polarity Protection
No
Light Intensity
5960 lux

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.