
112004 SFI1 1L Black Driving Pants, Medium Tall
Mfr # RQP-112004
Zoro # G716325876
product price: $230.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RQP-112004
Zoro #
G716325876
UPC #
-
Country of Origin
China
Description
The racequip 112 series single-layer driving pants are made from pyrovatex frc material. Pyrovatex offers the maximum combination of overall flame and heat protection & durability. This frc material retains the softness and breathability of cotton and will wick away moisture from the skin. Pyrovatex fabric is gentle and non-irritating to even the most sensitive skin. The treatment process leaves the exterior surface shiny and supple. Since the pyrovatex process combines a chemical agent with the raw cotton fibers to create a bond at the molecular level, with proper care, the garment will retain its flame retardant properties beyond the useful life of the garment. All driving pants are assembled with heavy-duty, multi-needle, over-lock safety stitch machines to provide exceptional seam strength. Stylish contrasting leg stripes match the full-length arm stripes on racequip driving jackets. The black accents: leg cuff and beltline give the driving pants a unique look and style. All this gives you single layer driving pants that provide an outstanding value. Exceeds sfi 3.2A/1 specs with a tpp rating of 11. Features Exceeds sfi 3.2A/5 rating - tag affixed above wrist Shiny pyrovatex frc outer layer Middle layer is nomex Liner is soft, durable pyrovatex frc Tpp rating of 25 Black epaulets, high back collar Specifications Color: Black Material: Pyrovatex Fabric Size: Medium Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.