Shop RACEQUIP

112006 SFI-1 1-L Black Driving Pants; Extra Large

  • Mfr # RQP-112006
  • Zoro # G104068972

product price: 
$
149.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RQP-112006
Zoro #
G104068972
UPC #
887753069542
Country of Origin
China

Details

Item
Driving Pants

Description

The racequip 112 series single-layer driving pants are made from pyrovatex frc material. Pyrovatex offers the maximum combination of overall flame and heat protection & durability. This frc material retains the softness and breathability of cotton and will wick away moisture from the skin. Pyrovatex fabric is gentle and non-irritating to even the most sensitive skin. The treatment process leaves the exterior surface shiny and supple. Since the pyrovatex process combines a chemical agent with the raw cotton fibers to create a bond at the molecular level, with proper care, the garment will retain its flame retardant properties beyond the useful life of the garment. All driving pants are assembled with heavy-duty, multi-needle, over-lock safety stitch machines to provide exceptional seam strength. Stylish contrasting leg stripes match the full-length arm stripes on racequip driving jackets. The black accents: leg cuff and beltline give the driving pants a unique look and style. All this gives you single layer driving pants that provide an outstanding value. Exceeds sfi 3.2A/1 specs with a tpp rating of 11.

Features
  • Exceeds sfi 3.2A/5 rating - tag affixed above wrist
  • Shiny pyrovatex frc outer layer
  • Middle layer is nomex
  • Liner is soft, durable pyrovatex frc
  • Tpp rating of 25
  • Black epaulets, high back collar
Specifications
  • Color: Black
  • Material: Pyrovatex Fabric
  • Size: Extra Large

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.