Coated Gloves, Nylon, Nitrile, Black, M 12 PK
- Mfr # 34-500/M
- Zoro # G108597591
product price:Â
$
62.99
/pk of 12, $5.25/ea
Key Features
Glove Size
M
Color
Black
Glove Coating Material
Nylon, Nitrile
Application
Dry/Light Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-500/M
- Zoro #
- G108597591
- UPC #
- 616314092015
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- Black
- Glove Coating Material
- Nylon, Nitrile
- Application
- Dry/Light Oil
Dimensions
- Glove Size
- M
Description
PIP G-Tek Nitrile Coated Gloves - Medium - Package of 12 Pairs
PIP G-Tek Nitrile Coated Gloves offer superior grip in assembly, metal handling, machining and other work tasks. Unique MicroSurface coating acts like suction cups attaching themselves to material for safe grip in dry, wet or oily conditions. Nitrile coating also offers excellent abrasion-, cut- and puncture-resistance. Seamless nylon shell with knit wrist increase comfort and air circulation. Blue color.
PIP G-Tek Nitrile Coated Gloves offer superior grip in assembly, metal handling, machining and other work tasks. Unique MicroSurface coating acts like suction cups attaching themselves to material for safe grip in dry, wet or oily conditions. Nitrile coating also offers excellent abrasion-, cut- and puncture-resistance. Seamless nylon shell with knit wrist increase comfort and air circulation. Blue color.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.