Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

122003 SFI-5 Black Driving Pants, Medium

  • Mfr # RQP-122003

  • Zoro # G516225253


product price: $273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQP-122003
Zoro #
G516225253
UPC #
887753070005
Country of Origin
China

Description

The racequip 121 series multi-layer pant is made up of a shiny outer layer of durable pyrovatex frc backed by a layer of nomex then lined by a soft layer of pyrovatex frc. This nomex and pyrovatex layered construction offers the maximum combination of overall flame and heat protection durability and comfort for the price. Pyrovatex frc fabric is gentle and non-irritating to even the most sensitive skin and since it retains the softness and breathability of cotton it will wick away moisture from the skin. The treatment process leaves the exterior surface shiny and supple. Since the pyrovatex treatment is absorbed into the cotton fibers at the molecular level with proper care; the garment will retain its flame retardant properties beyond the useful life of the garment. Features -Fresh stylish design -Black epaulets belt and collar -Contrasting arm and leg stripes -Boot cuff pant leg -Black wrist and ankle cuffs -Internal bag pockets -Two-way brass ykk zipper -Two piece adjustable belt -Pleated back panel for flexibility Specifications - Color: Black - Size: Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.