276116 Pro20 SA2020 Full Face Helmet; White - Extra Large

  • Mfr # RQP-276116

  • Zoro # G704005650


product price:  $283.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RQP-276116
Zoro #
G704005650
UPC #
887753138774
Country of Origin
China

Description

Auto racing helmet that incorporates contemporary styling with modern production techniques. The shell is built using pre-preg composite materials placed into pressurized steel molds to achieve the best combination of light weight and strength. Reinforced M6 threaded HANS/HNR inserts are mated to the shell along with an expanded polystyrene (EPS) liner. HANS or other Head and Neck Restraint device anchor posts (not included) can be easily attached to the outside of the helmet using the installed M6 threaded inserts. The distortion free 3mm polycarbonate faceshield features a red anodized aluminum pivot kit, hand ratcheting TearOff posts, and a silicone eyeport gasket to seal out dust and dirt.

Features
  • Pro20 SA2020 Full Face Helmet
  • Expanded Polystyrene (EPS) Liner
  • Distortion Free 3mm Polycarbonate Low Fog Shield
  • Expanded polystyrene (EPS) liner mated to shell
  • Hand-ratcheting tear-off posts
Specifications
  • Color: White
  • Size: Extra Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.