717007 5-Point HNR Latch & Link Harness Set; Black
- Mfr # RQP-717007
- Zoro # G904087951
product price:Â
$
180.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RQP-717007
- Zoro #
- G904087951
- UPC #
- 887753071415
- Country of Origin
- China
Description
All harness systems are constructed using drop-forged steel hardware for ultimate strength and reduced weight. All hardware is cadmium plated for added protection. 3" premium polyester webbing is used and all belts are box-x pattern sewn to ensure uniform stitch length and strength. Belts and hardware ends are routinely tested to verify compliance with SFI 16.1 standards.
Features- Exceeds SFI 16.1 Rating (SFI Tags Affixed)
- NOT D.O.T. / FMVSS Certified for On Highway Use
- Premium 3" Polyester Webbing
- Twin Individual Shoulder Belts
- 2" Shoulder Accomodates HNR / HANS Device
- Pull Down Style Lap Belt
- 5 Point Design - Single 2" Crotch Sub Strap
- 3" Hardware Ends Installed
- Double Adjustable for Ease of Installation
- Wrap Around or Bolt-in Mounting
- Drop-Forged Steel Hardware (no bolts)
- Shoulders Adjust from 20" to 62"
- Lap Belt Adjusts 20" to 60"
- Color: BlacK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.