Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Racequip 711001 Latch & Link 5 Point Auto Racing Harness Set; Black

  • Mfr # 711001

  • Zoro # G903735433


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711001
Zoro #
G903735433
UPC #
887753071293
Country of Origin
China

Description

Universal Black 5-Point Latch And Link Harness Set (711001) by RaceQuip. This is RaceQuip's most popular harness set. Made using premium quality polyester webbing this harness belt outperforms other harnesses in safety and comfort. It also features a latch and link system to retain the belts and a pull down style lap belt.

Features
  • Latch & Link 5 Point Auto Racing Harness Set
  • For improved safety and protection
  • Exceeds SFI 16.1 rating
  • Premium 3" polyester webbing
  • Pull down style lap belt
  • 5 point design
  • 3" hardware ends installed
  • Double adjustable for ease of installation
  • Wrap around or bolt-in mounting
Specifications
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.